SMC

SMC Compact cylinder, double acting single rod with auto switch mounting groove CDQ2B32TF-60DZ

  • ERIKS:13976123
Image 1
▪ Magnet: D (Built-in)
▪ Mounting: B (Through Hole [Standard])
▪ Type: Standard
▪ Bore Size: 32mm
▪ Port Thread Type: TF (G 32-100 Bore)
▪ Lube-retainer: Without Stable Lubrication Function
▪ Stroke: 60
▪ Body Option: Standard (Rod End Female Thread)
▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch
▪ Number: 2 pcs. or None in the Case of No Switch
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Double acting
Magnetic
Yes
Bore diameter
32 mm
Stroke length
60 mm
Port Size
G1/8 in