

€129.67/ pieceexcl. VAT
€156.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQ2-Z |
Function | Double acting |
Magnetic | Yes |
Bore diameter | 63 mm |
Stroke length | 75 mm |
Port Size | G1/4 in |
Thread size piston-rod | M10 |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.05 to 1 bar |