SMC

SMC Compact cylinder, double acting single rod with auto switch mounting groove CDQ2A63-50DZ

  • ERIKS:13291943
Image 1
▪ Magnet: D (Built-in)▪ Mounting: A (Both Ends Tapped)▪ Type: Standard▪ Bore Size: 63mm▪ Port Thread Type: Rc: 32-100 Bore▪ M Thread 12 to 25 Bore▪ Lube-retainer: Without Stable Lubrication Function▪ Stroke: 50▪ Body Option: Standard (Rod End Female Thread)▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€118.49/ pieceexcl. VAT

€143.37incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Double acting
Magnetic
Yes
Bore diameter
63 mm
Stroke length
50 mm
Port Size
R1/4 in