SMC

SMC Compact cylinder, double acting single rod with auto switch mounting groove CDQ2A50TF-50DCZ

  • ERIKS:12654979
Image 1
▪ Magnet: D (Built-in)
▪ Mounting: A (Both Ends Tapped)
▪ Type: Standard
▪ Bore Size: 50mm
▪ Port Thread Type: TF (G 32-100 Bore)
▪ Lube-retainer: Without Stable Lubrication Function
▪ Stroke: 50
▪ Body Option: C (Rubber Bumper)
▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch
▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€91.02/ pieceexcl. VAT

€110.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
50 mm
Stroke length
50 mm
Port Size
G1/4 in