SMC

SMC Compact cylinder, double acting, single rod, non-rotating with auto switch mounting groove CQ2KB40TF-40DZ

  • ERIKS:13985332
Image 1
▪ Magnet: None▪ Mounting: B (Through Hole [Standard▪ 12 through 63 Bore])▪ Bore Size: 40mm▪ Port Thread Type: TF (G 32-63 Bore)▪ Stroke: 40▪ Body Option: Standard (Rod End Female Thread)▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€85.75/ pieceexcl. VAT

€103.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Double acting
Magnetic
No
Bore diameter
40 mm
Stroke length
40 mm
Port Size
G1/8 in