

€20.52/ pieceexcl. VAT
€24.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AK |
Type | AK2000 |
Fitting type | Check valve |
Material | Zinc alloy |
Thread type | Internal thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from 0.2 to 10 bar |
Operating temperature | from -5 to 60 °C |
Seal material | NBR |
Spring material | Stainless steel |