

€1.46/ pieceexcl. VAT
€1.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Cap |
Manufacturer ID | KQ2C04-00A |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 4 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 0.8 g |
D | 8.2 mm |
L | 14.5 mm |
M | 13.3 |