

€4.90/ pieceexcl. VAT
€5.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Bulkhead Union |
Manufacturer ID | KQ2E04-00N |
Shape | Bulkhead |
Material | Brass |
Tube Outside Diameter | 4 mm |
Thread Size | M 12x1 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | C3604 |
Extended | No |
H | 14 mm |
L | 32.5 mm |
M | 16 |