

€11.63/ pieceexcl. VAT
€14.07incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Bulkhead Male Elbow |
Manufacturer ID | KQ2LE10-00A |
Shape | Bulkhead |
Material | PBT / Brass |
Tube Outside Diameter | 10 mm |
Thread type | External thread (M) |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 53.5 g |
A | Brass |
D | 15.9 mm |
M | 15.6 |
T | 20 mm |