

€27.12/ pieceexcl. VAT
€32.82incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Bulkhead Female Union |
Manufacturer ID | KQ2E16-03A |
Shape | Bulkhead |
Material | Brass |
Tube Outside Diameter | 16 mm |
Thread type | Internal thread (Rc) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 122.2 g |
L1 | 34.4 mm |
L2 | 11.5 mm |
M | 20.6 |
T | 28 mm |