

€8.19/ pieceexcl. VAT
€9.91incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Branch Union Elbow |
Manufacturer ID | KQ2LU10-00A |
Material | PBT |
Tube Outside Diameter | 10 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 12.2 g |
D | 15.9 mm |
L1 | 20.3 mm |
L2 | 28.3 mm |
M | 15.6 |