

€5.27/ pieceexcl. VAT
€6.38incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Branch Male Elbow |
Manufacturer ID | KQ2LU06-01AS |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Material nut | C3604 |
Extended | No |
Weight | 10.6 g |
A | Brass |
D | 10.4 mm |
H | 12 mm |
L1 | 16.5 mm |
L2 | 24 mm |
L3 | 29.2 mm |
M | 13.3 |
N | 3.2 mm |