SMC

SMC Blow gun, standard type VMG11BU-F02-04

  • ERIKS:12734447
Image 1
▪ Piping: 1 (Bottom Direction)
▪ Body Color: BU (Dark Blue)
▪ Piping Type: F (G(PF))
▪ Connection Size: 02 (Screw-in (Port Size 1/4))
▪ Nozzle: 04 (Male Thread, KN-R02-250)
▪ Nozzle Cover: None
Save to list

€38.71/ pieceexcl. VAT

€46.84incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VMG
Type
Compressed air blow gun, standard version
Material
PBT
Nozzle material
Brass, Nickel-plated
Connection position
Bottom
Connection
1/4 in
Port thread type
Parallel (G)
Trigger
Long
Max. operation pressure
10 bar
Max. operation temperature
60 °C
Colour
Blue
Approval according to
RoHS
Blowing force
7 N
External thread connection
G 1/4" in
Test pressure
15 bar
Maximum operating pressure
1 MPa
Weight
165 g