

€2.90/ pieceexcl. VAT
€3.51incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | M/MS |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 5 |
Hose inside diameter | 1.2 mm |