

€2.53/ pieceexcl. VAT
€3.06incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | M/MS |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 3x0.5 |
Hose inside diameter | 2.5 mm |