SMC

SMC Asp330f-01-08s snelheidsregelventiel met

  • ERIKS:24115642
Image 1
▪ Body Size: 3 (1/8 Basis)
▪ Port Size: 01 [Cylinder Side (R(PT)1/8) Pilot Port (M5X0.8)]
▪ Applicable Tube OD: ø8
▪ Made to Order: None
▪ Lock Nut: Standard (Hexagon)
Save to list

€36.23/ pieceexcl. VAT

€43.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ASP
Fitting type
Speed Controller
Material
Chemical nickel-plated brass
Tube Outside Diameter
8
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating temperature
from -5 to 60 °C