

€816.11/ pieceexcl. VAT
€987.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | VBA |
Volume | 30 l |
Material | Carbon steel |
Port Size | G3/4 in |
Maximum operating pressure | 10 bar |
Ambient temperature | from 0 to 75 °C |
CE quality mark | Yes |
Weight | 21 kg |