

€734.82/ pieceexcl. VAT
€889.13incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MXQ-Z |
Function | Double acting |
Cushioning | Mechanical |
Bore diameter | 16 mm |
Stroke length | 150 mm |
Port Size | M 5x0.8 mm |
Fluid | Air |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 1.5 to 7 bar |