

€5.43/ pieceexcl. VAT
€6.57incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Adapter |
Manufacturer ID | KQ2N08-02AS |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 8 mm |
Stem Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | C3604, Stainless steel 303 |
Extended | No |
Weight | 15.7 g |
A | Brass |
H | 14 mm |
L | 35.9 mm |
M | 17 |