SMC

SMC 5/3-way solenoid valve, base mounted and body ported SYJ3343-5LOU-Q

  • ERIKS:24138102
Image 1
▪ Function: 3 (3 Position Closed Center)
▪ Piping: 4 (Base Mounted 5 Port)
▪ Exhaust: 3 (Common)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
▪ Manual Override: Non-locking Push Type
▪ Port Size: None
▪ Option: None
▪ CE Marked: Q (CE Marked)
Save to list

€79.56/ pieceexcl. VAT

€96.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ3000