SMC

SMC 5/2-way solenoid valve with rectifier VF3133-5YOD1-02F

  • ERIKS:12683592
Image 1
▪ Configuration: 1 (2 Position Single)
▪ Piping: 3 (Body Ported)
▪ Exhaust: 3 (Common)
▪ Pressure Specification: Standard (0.7MPa)
▪ Coil specification: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: YO (DIN EN175301-803 Terminal w/o Connector)
▪ Light/Surge Suppressor: Without light/surge voltage suppressor
▪ Manual Override: D (Push-turn Locking Slotted Type)
▪ A, B Port Size: 02 (1/4)
▪ Thread: F (G)
▪ Bracket: None
▪ Made to Order: None
Save to list

€98.19/ pieceexcl. VAT

€118.81incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VF
Type
VF3000