

€63.41/ pieceexcl. VAT
€76.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | SY |
Type | SY7000 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Function | 5/2 monostable |
Electrical connection | DIN-Connector |
Protection class | IP65 |
Max. operating frequency | 10 Hz |