SMC

SMC 5/2-way solenoid valve, plug-in type SQ1131N-51-C6-Q

  • ERIKS:12239843
Image 1
▪ Type of actuation: 1 (2 Position Single)
▪ Seal Type: 1 (Rubber Seal)
▪ Function: N (-COM)
▪ Coil Voltage: 5 (24VDC)
▪ Manual Override: Non-locking Push Style
▪ Port Size: C6 (Side Ported ø6 One-touch Fitting)
▪ Plug Mount Port: None
▪ Manifold Block: w/o Manifold Block
▪ Q: Q (CE Marked)
Save to list

€65.24/ pieceexcl. VAT

€78.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SQ