SMC

SMC 5/2-way solenoid valve, base mounted and body ported SYJ7223-5LOU-01F-Q

  • ERIKS:13542166
Image 1
▪ Function: 2 (2 Position Double)
▪ Piping: 2 (Body Ported)
▪ Exhaust: 3 (Common)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: U (Light & Surge Suppressor Non-polar)
▪ Manual Override: Non-locking Push Style
▪ Port Size: 01 (Base Mounted w/Sub-plate 1/8, Body Ported 1/8)
▪ Thread: F (G)
▪ Option: None
Save to list

€87.20/ pieceexcl. VAT

€105.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ7000