SMC

SMC 5/2-way solenoid valve, base mounted and body ported SYJ5140-5LOZ-Q

  • ERIKS:12652254
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 4 (Base Mounted)
▪ Exhaust: 0 (Individual)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: None
▪ Port Size: None
▪ Thread: Rc
▪ Option: None
Save to list

€62.73/ pieceexcl. VAT

€75.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ5000