

€61.72/ pieceexcl. VAT
€74.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | VZM |
Type | EVZM500 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Maximum operating pressure | 0.7 MPa |
Operation | Mechanical |
Ambient temperature | from -5 to 60 °C |