

€50.01/ pieceexcl. VAT
€60.51incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | SYA |
Type | SYA5000 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Maximum operating pressure | 0.7 MPa |
Function | 5/2 monostable |