

€110.15/ pieceexcl. VAT
€133.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TQ |
Hose material | PFA |
Internal diameter | 4 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 19 bar |
Temperature range | from -20 to 100 °C |
Roller length | 20 m |
Colour | Transparent |