




€78.83/ pieceexcl. VAT
€95.38incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATV..PPXA |
Roller diameter | 30 mm |
Roller width | 14 mm |
Inner Diameter | 10 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |
Built-in width | 15 mm |
€44.14/ pieceexcl. VAT
€53.41incl. VAT
Estimated delivery date - 10/11/2026