




€292.93/ pieceexcl. VAT
€354.45incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR..X |
Roller diameter | 100 mm |
Roller width | 30 mm |
Inner Diameter | 45 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 32 mm |
€167.17/ pieceexcl. VAT
€202.28incl. VAT
Estimated delivery date - 10/11/2026