




€151.49/ pieceexcl. VAT
€183.30incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR..X |
Roller diameter | 62 mm |
Roller width | 24 mm |
Inner Diameter | 25 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 25 mm |
€87.63/ pieceexcl. VAT
€106.03incl. VAT
Estimated delivery date - 10/11/2026