




€85.89/ pieceexcl. VAT
€103.93incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR..X |
Roller diameter | 40 mm |
Roller width | 20 mm |
Inner Diameter | 17 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 21 mm |
€60.41/ pieceexcl. VAT
€73.10incl. VAT
12 In stock - Estimated delivery date 05/11/2026