




€120.02/ pieceexcl. VAT
€145.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATR..PPXA |
Roller diameter | 52 mm |
Roller width | 24 mm |
Inner Diameter | 25 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |
Built-in width | 25 mm |
€70.57/ pieceexcl. VAT
€85.39incl. VAT
Estimated delivery date - 11/11/2026