




€225.51/ pieceexcl. VAT
€272.87incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PWTR..2RS |
Roller diameter | 80 mm |
Roller width | 30 mm |
Inner Diameter | 40 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 32 mm |
€128.38/ pieceexcl. VAT
€155.34incl. VAT
Estimated delivery date - 10/11/2026