




€187.05/ pieceexcl. VAT
€226.33incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR |
Roller diameter | 90 mm |
Roller width | 30 mm |
Inner Diameter | 50 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 32 mm |
€153.50/ pieceexcl. VAT
€185.74incl. VAT
33 In stock - Estimated delivery date 05/11/2026