




€73.23/ pieceexcl. VAT
€88.61incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR |
Roller diameter | 47 mm |
Roller width | 24 mm |
Inner Diameter | 20 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 25 mm |
€59.98/ pieceexcl. VAT
€72.58incl. VAT
Estimated delivery date - 10/11/2026