




€61.79/ pieceexcl. VAT
€74.77incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR |
Roller diameter | 35 mm |
Roller width | 18 mm |
Inner Diameter | 15 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 19 mm |
€50.53/ pieceexcl. VAT
€61.14incl. VAT
8 In stock - Estimated delivery date 05/11/2026