




€31.20/ pieceexcl. VAT
€37.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA22..-2RS |
Roller diameter | 24 mm |
Roller width | 11.8 mm |
Inner Diameter | 12 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
€19.76/ pieceexcl. VAT
€23.91incl. VAT
Estimated delivery date - 11/11/2026€17.96/ pieceexcl. VAT
€21.73incl. VAT
Estimated delivery date - 11/11/2026