




€215.79/ pieceexcl. VAT
€261.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATR..PPA |
Roller diameter | 90 mm |
Roller width | 30 mm |
Inner Diameter | 50 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 32 mm |
€170.44/ pieceexcl. VAT
€206.23incl. VAT
1 In stock - Estimated delivery date 09/11/2026