




€29.53/ pieceexcl. VAT
€35.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATR..PPA |
Roller diameter | 16 mm |
Roller width | 11 mm |
Inner Diameter | 5 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 12 mm |
€24.20/ pieceexcl. VAT
€29.28incl. VAT
244 In stock - Estimated delivery date 09/11/2026