




€78.43/ pieceexcl. VAT
€94.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATR..PPA |
Roller diameter | 52 mm |
Roller width | 24 mm |
Inner Diameter | 25 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 25 mm |
€64.14/ pieceexcl. VAT
€77.61incl. VAT
15 In stock - Estimated delivery date 09/11/2026