




€26.25/ pieceexcl. VAT
€31.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 3612..R |
Roller diameter | 32 mm |
Roller width | 9 mm |
Inner Diameter | 10 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
€22.16/ pieceexcl. VAT
€26.81incl. VAT
92 In stock - Estimated delivery date 10/11/2026