




€50.27/ pieceexcl. VAT
€60.83incl. VAT
61 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 43.2 mm |
Outer ring width | 21 mm |
Dynamic load rating | 30.7 kN |
Static load rating | 19 kN |
With sealing | Yes |
Limiting speed | 4800 rpm |
Weight | 0.577 kg |
Weight | 1.27 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€50.92/ pieceexcl. VAT
€61.61incl. VAT
18 In stock - Estimated delivery date 10/11/2026