




€26.38/ pieceexcl. VAT
€31.92incl. VAT
137 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 30.5 mm |
Outer ring width | 14 mm |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
With sealing | Yes |
Limiting speed | 8500 rpm |
Weight | 0.158 kg |
Weight | 0.35 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€26.87/ pieceexcl. VAT
€32.51incl. VAT
39 In stock - Estimated delivery date 10/11/2026