




24,02 €/ pieceexcl. VAT
29,06 €incl. VAT
15 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 28.6 mm |
Outer ring width | 12 mm |
Dynamic load rating | 9.56 kN |
Static load rating | 4.75 kN |
With sealing | Yes |
Limiting speed | 9500 rpm |
Weight | 0.101 kg |
Weight | 0.22 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
24,84 €/ pieceexcl. VAT
30,06 €incl. VAT
Estimated delivery date - 28.09.2026