




€50.43/ pieceexcl. VAT
€61.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2F |
Type | Insert bearing |
Shaft diameter | 34.925 mm |
Shaft diameter | 1.3/8 in |
Outer Diameter | 72 mm |
Width | 51.1 mm |
Outer ring width | 19 mm |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Limiting speed | 5300 rpm |
Weight | 0.524 kg |
Weight | 1.16 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |