




€191.54/ pieceexcl. VAT
€231.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 76.2 mm |
Shaft diameter | 3 in |
Outer Diameter | 140 mm |
Width | 77.8 mm |
Outer ring width | 30 mm |
Dynamic load rating | 72.8 kN |
Static load rating | 53 kN |
With sealing | Yes |
Limiting speed | 2400 rpm |
Weight | 2.72 kg |
Weight | 6 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |