




€162.01/ pieceexcl. VAT
€196.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 74.613 mm |
Shaft diameter | 2.15/16 in |
Outer Diameter | 130 mm |
Width | 73.3 mm |
Outer ring width | 29 mm |
Dynamic load rating | 66.3 kN |
Static load rating | 49 kN |
With sealing | Yes |
Limiting speed | 2600 rpm |
Weight | 2.12 kg |
Weight | 4.67 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |