




€70.18/ pieceexcl. VAT
€84.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 55.563 mm |
Shaft diameter | 2.3/16 in |
Outer Diameter | 100 mm |
Width | 55.6 mm |
Outer ring width | 25 mm |
Dynamic load rating | 43.6 kN |
Static load rating | 29 kN |
With sealing | Yes |
Limiting speed | 3600 rpm |
Weight | 0.988 kg |
Weight | 2.18 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |