




€122.59/ pieceexcl. VAT
€148.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 38.1 mm |
Outer ring width | 18 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
With sealing | Yes |
Limiting speed | 90 rpm |
Max. temperature | 350 °C |
Weight | 0.298 kg |
Weight | 0.66 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |